

€127.19/ pieceexcl. VAT
€153.90incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.19 | - |
2+ | €105.99 | 16.67% |
3+ | €84.79 | 33.33% |
5+ | €78.43 | 38.33% |
8+ | €74.19 | 41.67% |
10+ | €67.83 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |