

€4.06/ pieceexcl. VAT
€4.91incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.06 | - |
39+ | €3.38 | 16.67% |
78+ | €2.70 | 33.33% |
155+ | €2.50 | 38.33% |
232+ | €2.37 | 41.67% |
310+ | €2.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Light grey |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite BG |
Group | Transparent Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |