

€145.52/ pieceexcl. VAT
€176.08incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.52 | - |
2+ | €121.27 | 16.67% |
3+ | €97.01 | 33.33% |
5+ | €89.74 | 38.33% |
7+ | €84.89 | 41.67% |
9+ | €77.61 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PA6 |
Material class | Epramid 6 X |
Temperature | from -40 to 85 °C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |
Manufacturing method | Extruded |
Protection film | Not applicable |