

€1,275.15/ pieceexcl. VAT
€1,542.93incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Grey |
Thickness | 25 mm |
Length | 2000 mm |
Width | 1220 mm |
Material | PA 6 G |
Material class | Epramid G-WAX |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6 G |
Manufacturing method | Cast |