

€149.99/ pieceexcl. VAT
€181.49incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.99 | - |
2+ | €124.99 | 16.67% |
3+ | €99.99 | 33.33% |
5+ | €92.49 | 38.33% |
7+ | €87.49 | 41.67% |
10+ | €79.99 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 10 mm |
Length | 1220 mm |
Width | 610 mm |
Material | PA 6 G |
Material class | Epramid 6 G |
Temperature | from -30 to 100 °C |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6 G |
Manufacturing method | Cast |