

€586.85/ pieceexcl. VAT
€710.09incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €586.85 | - |
2+ | €507.55 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural |
Thickness | 16 mm |
Length | 3000 mm |
Width | 610 mm |
Material | PA 6.6 |
Material class | Epramid 6.6 |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |
Manufacturing method | Extruded |