

€702.56/ pieceexcl. VAT
€850.10incl. VAT
0.467 In stock - Estimated delivery date 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €702.56 | - |
2+ | €642.34 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Thickness | 10 mm |
Length | 3000 mm |
Width | 625 mm |
Lining material | Not applicable |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |
Manufacturing method | Extruded |