

€3.76/ pieceexcl. VAT
€4.55incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.76 | - |
44+ | €3.14 | 16.67% |
88+ | €2.51 | 33.33% |
175+ | €2.32 | 38.33% |
262+ | €2.19 | 41.67% |
350+ | €2.01 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 8 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |