

€46.84/ pieceexcl. VAT
€56.68incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.84 | - |
4+ | €39.03 | 16.67% |
8+ | €31.22 | 33.33% |
15+ | €28.88 | 38.33% |
22+ | €27.32 | 41.67% |
29+ | €24.98 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 32 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |