

€18.35/ pieceexcl. VAT
€22.20incl. VAT
15 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.35 | - |
10+ | €15.30 | 16.67% |
19+ | €12.24 | 33.33% |
37+ | €11.32 | 38.33% |
55+ | €10.71 | 41.67% |
73+ | €9.79 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 20 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |