

€13.52/ pieceexcl. VAT
€16.36incl. VAT
Estimated delivery date - 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.52 | - |
12+ | €11.27 | 16.67% |
24+ | €9.01 | 33.33% |
48+ | €8.34 | 38.33% |
72+ | €7.89 | 41.67% |
96+ | €7.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 18 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |