




€60.16/ pieceexcl. VAT
€72.79incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.16 | - |
3+ | €50.13 | 16.67% |
6+ | €40.10 | 33.33% |
11+ | €37.10 | 38.33% |
16+ | €35.09 | 41.67% |
21+ | €32.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6 |