




€14.79/ pieceexcl. VAT
€17.90incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.79 | - |
11+ | €12.33 | 16.67% |
21+ | €9.86 | 33.33% |
42+ | €9.12 | 38.33% |
63+ | €8.63 | 41.67% |
84+ | €7.89 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6 |