




€30.05/ pieceexcl. VAT
€36.36incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.05 | - |
6+ | €25.05 | 16.67% |
12+ | €20.04 | 33.33% |
23+ | €18.53 | 38.33% |
34+ | €17.53 | 41.67% |
45+ | €16.03 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 45 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |