




€19.64/ pieceexcl. VAT
€23.76incl. VAT
64 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.64 | - |
9+ | €16.37 | 16.67% |
17+ | €13.10 | 33.33% |
34+ | €12.11 | 38.33% |
51+ | €11.46 | 41.67% |
68+ | €10.48 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 36 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |