




€9.59/ pieceexcl. VAT
€11.60incl. VAT
54 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.59 | - |
18+ | €7.99 | 16.67% |
35+ | €6.39 | 33.33% |
70+ | €5.91 | 38.33% |
105+ | €5.59 | 41.67% |
140+ | €5.11 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 25 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |