




€1.87/ pieceexcl. VAT
€2.26incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.87 | - |
86+ | €1.56 | 16.67% |
172+ | €1.24 | 33.33% |
344+ | €1.15 | 38.33% |
516+ | €1.09 | 41.67% |
688+ | €1.00 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 10 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |