

€46.99/ pieceexcl. VAT
€56.86incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.99 | - |
4+ | €39.16 | 16.67% |
7+ | €31.32 | 33.33% |
14+ | €28.97 | 38.33% |
20+ | €27.41 | 41.67% |
27+ | €25.06 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Grey |
Outer diameter | 40 mm |
Length | 1000 mm |
Material | PA |
Material class | Epramid X-MO |
Group | Engineering Plastics |
Tradename | Epramid |