

€36.16/ pieceexcl. VAT
€43.75incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.16 | - |
5+ | €30.13 | 16.67% |
9+ | €24.10 | 33.33% |
18+ | €22.30 | 38.33% |
26+ | €21.09 | 41.67% |
35+ | €19.28 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Grey |
Outer diameter | 35 mm |
Length | 1000 mm |
Material | PA |
Material class | Epramid X-MO |
Group | Engineering Plastics |
Tradename | Epramid |