

€13.70/ pieceexcl. VAT
€16.58incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.70 | - |
13+ | €11.42 | 16.67% |
25+ | €9.13 | 33.33% |
49+ | €8.45 | 38.33% |
74+ | €7.99 | 41.67% |
98+ | €7.31 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 30 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X FG |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |