




€109.19/ pieceexcl. VAT
€132.12incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.19 | - |
2+ | €90.99 | 16.67% |
3+ | €72.79 | 33.33% |
6+ | €67.33 | 38.33% |
9+ | €63.69 | 41.67% |
12+ | €58.23 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |