




€44.05/ pieceexcl. VAT
€53.30incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.05 | - |
4+ | €36.71 | 16.67% |
8+ | €29.36 | 33.33% |
15+ | €27.16 | 38.33% |
22+ | €25.69 | 41.67% |
29+ | €23.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6.6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |