

€33.26/ pieceexcl. VAT
€40.24incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.26 | - |
5+ | €27.72 | 16.67% |
10+ | €22.18 | 33.33% |
19+ | €20.51 | 38.33% |
28+ | €19.40 | 41.67% |
37+ | €17.74 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 40 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |