

€86.72/ pieceexcl. VAT
€104.93incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.72 | - |
2+ | €72.27 | 16.67% |
4+ | €57.82 | 33.33% |
8+ | €53.48 | 38.33% |
12+ | €50.59 | 41.67% |
16+ | €46.25 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 36 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |