

€20.17/ pieceexcl. VAT
€24.41incl. VAT
11 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.17 | - |
9+ | €16.81 | 16.67% |
17+ | €13.45 | 33.33% |
33+ | €12.44 | 38.33% |
49+ | €11.77 | 41.67% |
65+ | €10.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 30 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |