

€7.34/ pieceexcl. VAT
€8.88incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.34 | - |
23+ | €6.12 | 16.67% |
45+ | €4.90 | 33.33% |
89+ | €4.53 | 38.33% |
133+ | €4.28 | 41.67% |
178+ | €3.92 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 18 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |