

€4.66/ pieceexcl. VAT
€5.64incl. VAT
63 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
35+ | €3.89 | 16.67% |
70+ | €3.11 | 33.33% |
139+ | €2.87 | 38.33% |
208+ | €2.72 | 41.67% |
277+ | €2.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 12 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |