




€153.39/ pieceexcl. VAT
€185.60incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.39 | - |
2+ | €122.71 | 20.00% |
4+ | €113.50 | 26.00% |
6+ | €107.37 | 30.00% |
8+ | €98.17 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 50 mm |
Length | 3000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |