




€61.36/ pieceexcl. VAT
€74.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.36 | - |
3+ | €51.13 | 16.67% |
6+ | €40.90 | 33.33% |
11+ | €37.84 | 38.33% |
16+ | €35.79 | 41.67% |
22+ | €32.72 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 50 mm |
Length | 1000 mm |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |