




€32.00/ pieceexcl. VAT
€38.72incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.00 | - |
5+ | €26.67 | 16.67% |
10+ | €21.33 | 33.33% |
19+ | €19.73 | 38.33% |
29+ | €18.67 | 41.67% |
38+ | €17.07 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 36 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA 6.6 |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Tradename | Epramid 6.6 |