

€44.80/ pieceexcl. VAT
€54.21incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.80 | - |
4+ | €37.33 | 16.67% |
8+ | €29.86 | 33.33% |
15+ | €27.62 | 38.33% |
23+ | €26.13 | 41.67% |
30+ | €23.89 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 60 mm |
Internal diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Weight per meter | 2.1 kg |
Tolerance | +0.8...+2.5 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |