

€77.96/ pieceexcl. VAT
€94.33incl. VAT
5 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.96 | - |
2+ | €64.97 | 16.67% |
3+ | €51.98 | 33.33% |
6+ | €48.08 | 38.33% |
8+ | €45.48 | 41.67% |
11+ | €41.58 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 40 mm |
Internal diameter | 20 mm |
Length | 3000 mm |
Hollow core | Yes |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |