

€25.99/ pieceexcl. VAT
€31.45incl. VAT
37 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.99 | - |
4+ | €21.66 | 16.67% |
8+ | €17.32 | 33.33% |
16+ | €16.02 | 38.33% |
24+ | €15.16 | 41.67% |
32+ | €13.86 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 40 mm |
Internal diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |