EPRAGRATE

EPRAGRATE Epragrate Clip D 38x38 SS 316

  • ERIKS:12684658
Image 1
Image 2
Image 1
Image 2
Grating height (mm): 26/30/38
Material: stainless steel
Mesh: 38 x 38 mm
Consists of:
D-clip, bolt M8 x 70, ring, self-locking nut M8
Save to list

4,83 €/ pieceexcl. VAT

5,84 €incl. VAT

1094 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAGRATE
Material
Stainless steel
Tradename
Epragrate
Type
D 38x38