EPRAGRATE

EPRAGRATE Epragrate Clip C 38x38 SS 316

  • ERIKS:12684672
Image 1
Image 2
Image 1
Image 2
Grating height (mm): 26/30/38
Material: stainless steel
Mesh: 38 x 38 mm
Consists of:
X-clip (2x), U-clampprofile (1x), bolt M8 x 60 (2x), square nut M8 (2x)
Save to list

20,59 €/ pieceexcl. VAT

24,91 €incl. VAT

815 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAGRATE
Material
Stainless steel
Tradename
Epragrate
Type
C 38x38