

€33.82/ pieceexcl. VAT
€40.92incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.82 | - |
4+ | €28.18 | 16.67% |
8+ | €22.54 | 33.33% |
15+ | €20.85 | 38.33% |
23+ | €19.73 | 41.67% |
30+ | €18.04 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 50 mm |
Internal diameter | 46 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |