

28,81 €/ pieceexcl. VAT
34,86 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 28,81 € | - |
5+ | 24,01 € | 16.67% |
9+ | 19,21 € | 33.33% |
18+ | 17,77 € | 38.33% |
26+ | 16,81 € | 41.67% |
35+ | 15,37 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 38 mm |
Internal diameter | 32 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |