

11,23 €/ meterexcl. VAT
13,59 €incl. VAT
Sold per: 2Min. order: 2
14 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 11,23 € | - |
12+ | 9,36 € | 16.67% |
24+ | 7,49 € | 33.33% |
46+ | 6,93 € | 38.33% |
68+ | 6,55 € | 41.67% |
90+ | 5,99 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 30 mm |
Internal diameter | 24 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |