

12,01 €/ meterexcl. VAT
14,53 €incl. VAT
Sold per: 2Min. order: 2
24 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 12,00 € | - |
12+ | 10,00 € | 16.67% |
22+ | 8,00 € | 33.33% |
42+ | 7,40 € | 38.33% |
64+ | 7,00 € | 41.67% |
84+ | 6,40 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 25 mm |
Internal diameter | 19 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |