

€102.61/ pieceexcl. VAT
€124.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.61 | - |
2+ | €85.51 | 16.67% |
3+ | €68.41 | 33.33% |
6+ | €63.28 | 38.33% |
9+ | €59.86 | 41.67% |
12+ | €54.73 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 133 mm |
Internal diameter | 127 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |