

€173.37/ pieceexcl. VAT
€209.78incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €173.37 | - |
2+ | €138.69 | 20.00% |
3+ | €128.29 | 26.00% |
5+ | €121.36 | 30.00% |
6+ | €110.95 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |