

€152.56/ pieceexcl. VAT
€184.60incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €152.56 | - |
2+ | €127.14 | 16.67% |
3+ | €101.71 | 33.33% |
5+ | €94.08 | 38.33% |
7+ | €88.99 | 41.67% |
9+ | €81.37 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1500 mm |
Lighttransmission | 100 % |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |