

€207.94/ pieceexcl. VAT
€251.61incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €207.94 | - |
2+ | €166.35 | 20.00% |
3+ | €153.87 | 26.00% |
4+ | €145.55 | 30.00% |
5+ | €133.08 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Opal |
Thickness | 3 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 30 % |
Material | PMMA |
Material class | Epraform PMMA X |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |
Protection film | Two-sided |