

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Opal |
Thickness | 4 mm |
Length | 3050 mm |
Width | 2030 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Cast |
Protection film | Two-sided |