

€281.20/ pieceexcl. VAT
€340.25incl. VAT
6 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €281.20 | - |
2+ | €260.11 | 7.50% |
3+ | €246.05 | 12.50% |
4+ | €224.96 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Thickness | 20 mm |
Length | 1000 mm |
Width | 620 mm |
Material | PC |
Material class | Epraform PC Tech |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | Good |
Can be glued | Good |
Machinable | Good |
Suitable for foods | No |
Tradename | Epraform PC |
Manufacturing method | Extruded |