

€91.07/ pieceexcl. VAT
€110.19incl. VAT
57 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.07 | - |
2+ | €75.89 | 16.67% |
4+ | €60.71 | 33.33% |
8+ | €56.16 | 38.33% |
12+ | €53.12 | 41.67% |
16+ | €48.57 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 3 mm |
Length | 2050 mm |
Width | 1250 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€185.20/ pieceexcl. VAT
€224.09incl. VAT
36.473 In stock - Estimated delivery date 06/11/2026