

€231.59/ pieceexcl. VAT
€280.22incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €231.59 | - |
2+ | €214.22 | 7.50% |
3+ | €202.64 | 12.50% |
4+ | €185.27 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Black |
Thickness | 6 mm |
Length | 2050 mm |
Width | 1250 mm |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |