

€64.96/ pieceexcl. VAT
€78.60incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.96 | - |
3+ | €54.14 | 16.67% |
6+ | €43.31 | 33.33% |
11+ | €40.06 | 38.33% |
17+ | €37.89 | 41.67% |
22+ | €34.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |