

€85.66/ pieceexcl. VAT
€103.65incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.66 | - |
2+ | €71.38 | 16.67% |
4+ | €57.10 | 33.33% |
8+ | €52.82 | 38.33% |
11+ | €49.97 | 41.67% |
15+ | €45.68 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |