

€729.76/ meterexcl. VAT
€883.01incl. VAT
Sold per: 0.001Min. order: 0.001
0.804 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 120 mm |
Length | 1000 mm |
Material | PMMA |
Material class | Epraform PMMA G |
Group | Transparent Plastics |
Tradename | Epraform PMMA |